IAC Industries QS-1000013-D Adjustable leg workstation, standard laminate surface, 36" x 72"

Representative image only.
IAC Industries Mfr # QS-1000013-D – Item # WW-47545-44
Adjustable height delivers flexability and ergonomics; accessories deliver productivity
  • Choose from basic and ESD workstations
  • Two styles are available: hydraulic hand crank and leg adjustable
  • All accessories can be used for either style workstation
  • 10 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Width (in)72
  • Width (InchShort)72
  • Height (in)36;36
  • Width (cm)182.88
  • Height (cm)91.44
  • Shipping weight (lbs)144
  • ColorSky Blue
  • ComplianceANSI/BIFMA X5.5-2008
  • DescriptionAdjustable leg workstation, standard laminate surface, 36\" x 72\"
  • Warranty10 Years
10 Year Warranty

Key Features

  • Choose from basic and ESD workstations
  • Two styles are available: hydraulic hand crank and leg adjustable
  • All accessories can be used for either style workstation
  • 10 year warranty

More About this Item

Increase your productivity with these top-quality workstations. Choose from basic or ESD laminate, and hydraulic hand crank or adjustable leg. Worksurface laminate and industrial-grade particleboard is 1 ¼” thick, and has 180° rolled front edges. The worksurface is impact-resistant, and the ESD workstation is supplied with an ESD grounding kit. For workstations, see table below. The leg adjustable workstation comes in three sizes (see below) and worksurface height adjusts from 30” to 36” high in 2” increments. Adjustable Leg Extender Kit included, and leg extensions accepts floor glides. Heavy gauge support beams allow 1000 pounds distributed weight. The hydraulic hand crank workstation features cantilever leg design for unobstructed movement and plenty of legroom. All-welded heavy gauge steel supports up to 600 pounds static weight. The hand crank allows users to quickly and easily adjust the height of the worksurface a full 12”, from 30” to 42”, or any height in between! Choose between basic accessories such as shelves and drawers or Multi-Task System accessories such as tool trolley, multi bin panel, or CRT platform. MTS makes a great addition to existing workbenches-upgrade! Accessories even include air system for pneumatic tools. Accessories can be used for both styles of workstation, no drilling necessary, and are all listed below. Accessories can be used to upgrade your current workstations too!

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat