I-Chem S336-0060 VOA Sample Vials, Certified, Glass, Polypropylene Cap with Unbonded Septa, 60 mL; 72/Cs

Representative image only.
I-Chem Mfr # S336-0060 – Item # WW-99536-26
Certified and Processed vials meet or exceed EPA performance based standards for volatile organic analysis
  • Available as Certified to meet EPA Performance Based Specifications for Volatile Organic Analysis or Processed, which is the same as Certified vials but without certification documentation

SPECS & DESCRIPTION

Specifications & Description

  • Volume (mL)60
  • Tube MaterialBorosilicate Glass
  • Tube Bottom ShapeFlat
  • Tube ColorClear
  • Cap Diameter (mm)24
  • Cap MaterialPolypropylene
  • Septum TypePTFE/silicone
  • Height (in)6 11/16
  • Outside Diameter (in)1 1/16
  • Height (mm)144.5
  • Outside Diameter (mm)26.5
  • DescriptionCertified Sample Vials, 60 mL; 72/Cs

Key Features

  • Available as Certified to meet EPA Performance Based Specifications for Volatile Organic Analysis or Processed, which is the same as Certified vials but without certification documentation

More About this Item

These Volatile Organic Analysis (VOA) containers are pre-cleaned and certified to meet strict EPA requirements. Made of clear borosilicate glass, vials have a 0.125''-thick, I-CHEM blue, PTFE/silicone septa and open-top 24-414 polypropylene cap. Molded-in retainer ring holds septa securely in place without bonding to the cap.

These vials a certificate of analysis and are individually labeled with a manual- and laser-readable bar code with production number.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat