Hybrilinker Hybridization Incubator, 230v/50Hz

Representative image only.
Hybrilinker Mfr # 95-0031-02 – Item # WW-39453-16
Hybridizer and UV crosslinker in one self-contained space-saving unit
  • Each section able to operate at the same time
  • Precise temperature control, ambient to 99.9°C and variable speed control at 10 to 18 rpm
  • Multiple bottle sizes fits up to ten with three different sized bottle configurations
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Control TypeMicroprocessor
  • Max Temperature (° C)99.9
  • Min Temperature (° C)-9.9
  • Temperature Accuracy± 0.1°C
  • Temperature Uniformity± 0.1°C at 68°C
  • Temperature Stability± 0.3°C at 68°C (inside oven), ± 0.1°C at 68°C (inside bottle)
  • Overall Depth (in)15
  • Overall Depth (cm)38.1
  • Overall Height (in)24
  • Overall Height (cm)61
  • Overall Width (in)7 1/2
  • Overall Width (cm)19.1
  • Power (VAC)230
  • Power (Hz)50
  • Chamber Depth (in)10 3/4
  • Chamber Depth (cm)27.3
  • Chamber Height (in)10 3/4
  • Chamber Height (cm)27.3
  • Chamber Width (in)14
  • Chamber Width (cm)35.6
  • DescriptionHybridization Incubator, 230v/50Hz
  • Warranty1 year
1 Year WarrantyETL Listed

Key Features

  • Each section able to operate at the same time
  • Precise temperature control, ambient to 99.9°C and variable speed control at 10 to 18 rpm
  • Multiple bottle sizes fits up to ten with three different sized bottle configurations
  • 1 year warranty

More About this Item

The microprocessor-controlled hybridization oven monitors temperature and rotation speed of bottles for dynamic mixing capability. This is ideal for creating the optimum conditions needed for cDNA library screenings, primer synthesis and all nucleic acid hybridization. The UV crosslinker provides an extremely uniform shortwave radiation exposure chamber for bonding nucleic acid to medium, typically done prior to hybridization. UV output is measured by an internal sensor and controlled by an on-board microprocessor, enabling accurate, reliable and safe laboratory crosslinking. Preset or user-selected UV energy or UV time exposure are selected via touch pad.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat