Huber Unistat 405 Refrigerated Heating Circulator, 208 VAC, 60Hz

Representative image only.
Huber Mfr # 1002.0019.01 – Item # WW-12751-55
Stable process conditions from the development through production
  • Intuitive touchscreen control
  • Ethernet, USB, and RS232 interfaces
  • Rugged stainless-steel circulation pump
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Reservoir Capacity (L)1.5
  • Max Temperature (° C)250
  • Min Temperature (° C)-45
  • Cooling Capacity At -20° C (watts)600
  • Cooling Capacity At 0° C (watts)1000
  • Pump TypeCirculation
  • RefrigerantCFC and HCFC-free R507
  • Max Flow Rate (L/min)55
  • Max Pump Pressure (PSI)13.05
  • Max Pump Pressure (mbar)900
  • Width (in)16 49/64
  • Height (in)24 27/32
  • Depth (in)12 5/64
  • Width (cm)42.6
  • Height (cm)63.1
  • Depth (cm)30.7
  • Heater Wattage (watts)3000
  • Temperature Control5.7\" Touchscreen
  • Temperature SensorPt100
  • InterfaceEthernet, USB, RS232
  • Display TypeTFT touchscreen
  • Power (VAC)208
  • Power (Hz)60
  • Power (amps)18.5
  • DescriptionRefrigerated Heating Circulator, 208 VAC, 60Hz
  • Warranty1 year
1 Year Warranty

Key Features

  • Intuitive touchscreen control
  • Ethernet, USB, and RS232 interfaces
  • Rugged stainless-steel circulation pump
  • 1 year warranty

More About this Item

Unistat circulators are an ideal solution for fast and precise thermal control of externally connected applications. These systems offer rapid temperature change and a wide temperature range without having to change fluid. The new Pilot ONE controller features a navigation system with easily remembered icons and menus which are color sorted to make routine work simpler. A favorites menu and One-Click operator guidance means important information and settings are always at hand. An included software wizard guides you through your set up ensuring all the necessary settings are correct. Controls include TAC (True Adaptive Control), self-optimizing internal and cascade control, selectable temperature control mode, programming up to 10 programs (max. 100 steps), ramp function, 5-point calibration, scalable graphic display, favorites menu, user menus (Administrator level), and more. Other features that make these circulators optimal for your applications are a large 5.7“ TFT touchscreen display, integrated technical glossary and language support in 13 languages (EN, DE, FR, IT, ES, RU, CN, PT, JP, CZ, PL, KO, TR). Connectivity is easy with the included USB and network connections making remote control or data transmission simple and efficient.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat