Huber TC50 Immersion Cooler, 110 VAC, 50/60Hz

Representative image only.
Huber Mfr # 3004.0005.99 – Item # WW-12751-43
Reduce tap water consumption
  • Small footprint saves valuable countertop space
  • Ecofriendly-natutal refrigerant and low energy consumption
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max Temperature (° C)50
  • Min Temperature (° C)-50
  • Cooling Capacity At -30° C (watts)200
  • Cooling Capacity At -20° C (watts)260
  • Cooling Capacity At 0° C (watts)300
  • RefrigerantNatural refrigerant R290
  • Width (in)10 15/64
  • Length (in)45 17/64
  • Height (in)16 21/64
  • Depth (in)13
  • Width (cm)26
  • Length (cm)115
  • Height (cm)41.5
  • Depth (cm)33
  • Power (VAC)110
  • Power (Hz)50/60
  • Power (amps)9.5
  • DescriptionImmersion Cooler, 110 VAC, 50/60Hz
  • Warranty1 year
1 Year Warranty

Key Features

  • Small footprint saves valuable countertop space
  • Ecofriendly-natutal refrigerant and low energy consumption
  • 1 year warranty

More About this Item

Huber TC immersion coolers offers a flexible solution for a variety of cooling applications. They are easy to use and ideally suited to quick liquid cooling while offering an environmentally friendly alternative to tap water or dry ice. The coolers are available without a controller for continuous cooling or with controller for greater temperature control.
Compact design combined with carrying handles and flexible hose make these coolers easy to move and reposition as needed. Rugged stainless steel housing and condensing probe will provide years of service.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat