Huber 1041.0004.01 Heating/Cooling Recirculator, Air-Cooled, Open; 230VAC/50Hz

Representative image only.
Huber Mfr # 1041.0004.01 – Item # WW-12125-77
Precise and reproducible temperature control results for closed-loop applications
  • Environmentally friendly temperature control units use natural refrigerants
  • Electronic, user-adjustable overtemperature protection and optical low-level sensor
  • Intuitive Pilot ONE touch-screen controller simplifies tasks
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Bath TypeAir-Cooled (Open) Recirculator
  • Reservoir Capacity (L)3
  • Max Temperature (° C)200
  • Min Temperature (° C)-40
  • Cooling Capacity At -20° C (watts)350
  • Cooling Capacity At 20° C (watts)600
  • RefrigerantR-290
  • Max Pump Pressure (PSI)13
  • Max Pump Pressure (mbar)900
  • Width (in)11 5/8
  • Length (in)21 1/4
  • Height (in)22 1/4
  • Heater Wattage (watts)1500
  • Temperature SettingDigital
  • Temperature Sensor100 Ω Pt RTD
  • Port ConnectionsM24x1.5(M)
  • Power (VAC)230
  • Power (Hz)50
  • DescriptionHeating/Cooling Recirculator, Air-Cooled, Open; 230VAC/50Hz
  • Warranty1 year
1 Year Warranty

Key Features

  • Environmentally friendly temperature control units use natural refrigerants
  • Electronic, user-adjustable overtemperature protection and optical low-level sensor
  • Intuitive Pilot ONE touch-screen controller simplifies tasks
  • 1 year warranty

More About this Item

The Grand Fleur series of circulators offers the widest temperature range without requiring a fluid change, as well as fast heating and cooling rates. These circulators use environmentally friendly natural refrigerants, air or water depending on the model, while boasting a powerful, variable-speed pressure pump—ideal for the control of research reactors.

The integrated Pilot ONE controller features a large, color touch-screen display with multilanguage support, convenient color-coded navigation system, and USB and Ethernet ports for communication and remote control through your tablet, PC, or network. Additional controller capabilities provide further functionality and include programmability (10 programs, 100 steps each), ramping (linear and nonlinear), five-point calibration, and the option to control the system based on the internal or process temperature.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat