Honeywell DL423-E-5-B-0000 Directline(R) Conductivity Transmitter Electronics Module

Representative image only.
Honeywell Mfr # DL423-E-5-B-0000 – Item # WW-56611-51
Unique housing design provides lower installation cost and easy operation
  • Loop-powered, small-footprint transmitter can be installed in many applications
  • Easily mount on pipe, wall, or DIN rail
  • Connects to any host monitor or control device that accepts 4 to 20 mA signals
  • 18 month warranty

SPECS & DESCRIPTION

Specifications & Description

  • Control TypeOn/Off
  • Display TypeLCD
  • Housing MaterialNEMA 4X (IP66) weatherproof, corrosion-resistant plastic
  • Output Current4-20mA
  • Length (cm)4.6
  • Width (cm)4.8
  • Height (cm)12.29
  • Width (in)1 57/64
  • Length (in)1 13/16
  • Height (in)4 27/32
  • DescriptionDirectline(R) Conductivity Transmitter Electronics Module
  • Warranty18 months
18 Month Warranty

Key Features

  • Loop-powered, small-footprint transmitter can be installed in many applications
  • Easily mount on pipe, wall, or DIN rail
  • Connects to any host monitor or control device that accepts 4 to 20 mA signals
  • 18 month warranty

More About this Item

The Direct Line pH and conductivity electronic modules are loop powered by a 16 to 42 VDC power source and provide a 4 to 20 mA output proportional to measured value. Configuration, calibration, and maintenance functions are performed on a logical three button keypad. Values are locally displayed on the 4-digit, 7-segment LCD. The plastic, weatherproof, corrosion-resistant electronic module continuously performs self-diagnostics on both the electronics and sensor to ensure accurate readings.

Directline pH and conductivity electrodes are made of rugged PPS plastic and can be mounted in-line, pipe tee, or submersed. Both electrode types have 20 ft integral cables with 855 Ohm temperature compensation for connection to the electronics module.

What's included: Transmitter module

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat