Honeywell DC2500-E0-0L00-200-10000-E0-0 Temperature Limit Controller, Universal Input, 1/4-DIN, Relay Output

Representative image only.
Honeywell Mfr # DC2500-E0-0L00-200-10000-E0-0 – Item # WW-89556-44
Next generation of industrial universal digital controllers (UDC)
  • IP66- and NEMA 4X-rated faceplate allows the controller to be used in washdown applications
  • Accutune III™ fuzzy logic programming
  • Accuracy of +/- 0.25% full-scale, 16-bit resolution
  • Available in 1/4-DIN size
  • High/Low Limit Controller
  • 18 month warranty

SPECS & DESCRIPTION

Specifications & Description

  • DIN Size1/4
  • Max Temperature (° F)150
  • Min Temperature (° F)-13
  • Min Temperature (° C)-25
  • Max Temperature (DegreeC)65
  • Accuracy ±0.25% full-scale
  • Resolution0.1⁰ or 1⁰, selectable
  • Control Input RTDYes
  • Control Input ThermocoupleYes
  • Control Output 1Relay: Contact, SPDT, 3A @ 240 VAC
  • Alarm OutputNone
  • Enclosure RatingNEMA 4X (IP66)
  • Display TypeDual display for PV and SV (Process value and set value), 4-digit 7-segment
  • Power (VAC)90 to 264
  • DescriptionTemperature Limit Controller, Universal Input, 1/4-DIN, Relay Output
  • Warranty18 Months
18 Month WarrantyUL Listed.

Key Features

  • IP66- and NEMA 4X-rated faceplate allows the controller to be used in washdown applications
  • Accutune III™ fuzzy logic programming
  • Accuracy of +/- 0.25% full-scale, 16-bit resolution
  • Available in 1/4-DIN size
  • High/Low Limit Controller
  • 18 month warranty

More About this Item

These microprocessor-based controllers are the next generation of UDC controllers and offer a high degree of functionality and reliability. Ideal for regulating temperature in a variety of applications including furnaces, ovens, environmental chambers, packaging machinery, plastic processing and more.
Features Diagnostic feature monitors the condition of the thermocouple — to determine whether it's good, failing, or in danger of imminent failure.
Heater breaker alarm continuously checks the output circuit to ensure the heater has not failed.
Accutune III™ software with fuzzy logic overshoot suppression, and true plug-and-play tuning algorithm to tune both the heat and cool side of a duplex control.
Universal power supply covers voltage range of 90 to 264 VAC, 50/60 Hz, which conforms to the standard AC voltages found worldwide.
Set points that can be configured for either two local setpoints or one local and one remote setpoint. (models 89556-40 thru 89556-43)
PV hot start allows the controller to initialize the local setpoint at the current PV value upon power start up in the event of power loss.
Dual set tuning: configured PID parameters can be selected automatically based upon the PV or SP value.
Second input option provides a second linear voltage or current input.
Dual line LED with the capability of displaying multi-language configuration prompts. A 4 character upper display and a 6 character, 14-segment, alphanumeric lower display.
High/Low Limit Controller (model 89556-44) is designed to provide a safety shut-off and optional alarm. A latched relay output is activated when the process parameter either exceeds or falls below the desired value, providing a fail-safe cutoff which has to be manually reset before the process can continue. Features universal input and is FM approved.
Call our Application Specialists for more information on these products or to special order a controller with other options.

Designed to provide a safety shut-off and optional alarms for use in a wide variety of applications

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat