Honeywell DC1040CT-302-00B-E Temperature Controller, TC, 1/4-DIN, Current Output, 2 alarms, RS485

Representative image only.
Honeywell Mfr # DC1040CT-302-00B-E – Item # WW-89556-22
Industrial measurement and control.
  • Setpoint programing
  • Available in 1/16- 1/8- or 1/4-Din sizes
  • 18 month warranty

SPECS & DESCRIPTION

Specifications & Description

  • DIN Size1/4
  • Min Temperature (° F)-13
  • Max Temperature (° F)150
  • Min Temperature (° C)-25
  • Max Temperature (DegreeC)65
  • Accuracy ±0.5% full-scale
  • Resolution0.1⁰ or 1⁰, selectable
  • Control Input ThermocoupleYes
  • Control Output 1Current: 0 to 20mA, 4 to 20mA
  • Communication OutputRS-485
  • Display TypeDual display for PV and SV (Process value and set value), 4-digit 7-segment
  • Power (VAC)85 to 265
  • DescriptionTemperature Controller, TC, 1/4-DIN, Current Output, 2 alarms, RS485
  • Warranty18 Months
18 Month Warranty

Key Features

  • Setpoint programing
  • Available in 1/16- 1/8- or 1/4-Din sizes
  • 18 month warranty

More About this Item

These microprocessor based controllers combine a high degree of functionality and reliability. Ideal for regulating temperature in a variety of applications including: dryers, semiconductor packaging/testing, plastic processing, packaging machinery, painting and coating and more. Each controller has two four-digit displays that show the PV (process value) and SP (set value), with controllers 1/8th DIN and above also featuring a LED bargraph. Two different configuration levels provide easy access to parameters and a four-digit security code prevents unauthorized changes. Features include PID or On/Off control, heat/cool algorithms, motor position control, alarm outputs, thermocouple or RTD input and a16-segment program functionality. Designed to operate on any line voltage from 85Vac to 265Vac at 50/60Hz. Some models feature Ramp and Soak programming or RS-485 communication.
High/Low Limit Controller (model 89556-35) is designed to provide a safety shut-off and optional alarm. A latched relay output is activated when the process parameter either exceeds or falls below the desired value, providing a failsafe cut-off which has to be manually reset before the process can continue. Features universal input.
Call our Applications Department for more information on these products or to special order a controller with other options.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat