High-Tech Conversions Tacky Film Roller Mops, 18" W x 11.5" L; 60 Sheets/Roll, 4 Rolls/CS

Representative image only.
High-Tech Conversions Mfr # TT-MP-18 – Item # WW-09411-90
Allows you to clean without using any liquids
  • Manufactured from 100% low density polyethylene
  • Each roll has a polyethylene covering
  • Rolls are wound on a plastic non-contaminating core for added strength
  • Provide lot-to-lot traceability
  • Ideal for flat surfaces

PRODUCT OPTIONS

₹51,800.00INR / Case of 4

SPECS & DESCRIPTION

Specifications & Description

  • AbsorptionAqueous based acrylic
  • Width (in)18
  • Width (cm)46
  • Perforation Distance11.5"
  • ColorWhite
  • DescriptionTacky Film Roller Mops, 18" W x 11.5" L; 60 Sheets/Roll, 4 Rolls/CS
Made in the U.S.A.

Key Features

  • Manufactured from 100% low density polyethylene
  • Each roll has a polyethylene covering
  • Rolls are wound on a plastic non-contaminating core for added strength
  • Provide lot-to-lot traceability
  • Ideal for flat surfaces

More About this Item

The tacky roller mops are ideal for mopping/cleaning surfaces within your cleanroom. Made from low-density polyethylene material which is coated with a water-based adhesive, the tacky surface of the mop allows you to remove contamination from walls, floors, and ceilings, as well as dust and particles invisible to the naked eye.

Each roll consists of several perforated sheets that can be easily removed to expose the next sheet. Rolls are wound on a plastic non-contaminating core for added strength and durability. Two types of roller mops are available. The film tacky roller mop removes particulate matter from flat surfaces in cleanrooms. The foam tacky roller mop eliminates particulate matter from flat surfaces in the cleanroom.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat