High-Tech Conversions SS-NT1-77 Cleanroom wipes, dry, solvent ready, 7" x 7", 1200/CS

Representative image only.
High-Tech Conversions Mfr # SS-NT1-77 – Item # WW-15981-15
Customize with your own cleaning solvent
  • Cleanroom ISO 6 compliant Convert dry wipes to moistened wipes with the solvent of your choice No residual lint for controlled environment use
  • 2 year warranty

₹36,400.00INR / Case of 1200

SPECS & DESCRIPTION

Specifications & Description

  • MaterialPolyester/Cellulose
  • ColorWhite
  • ComplianceISO 6 (Class 1000)
  • Width (in)7
  • Length (in)7
  • Width (cm)17.8
  • Length (cm)17.8
  • DescriptionCleanroom wipes, dry, solvent ready, 7\" x 7\", 1200/CS
  • Warranty2 year
Two year warranty

Key Features

  • Cleanroom ISO 6 compliant Convert dry wipes to moistened wipes with the solvent of your choice No residual lint for controlled environment use
  • 2 year warranty

More About this Item

These dry cleanroom wipes are made of a cellulose and polyester blend, offering durability and absorbency. These cleanroom packaged wipes are suitable for use in a variety of controlled environments. Wipes are clean-cut and have no long strands or loose fibers that are often found on perforated roll-type wipes. Packaged 100 wipes per tub, with 12 tubs per case.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat