High-Tech Conversions Adhesive Floor Mat with Multi-Layered Clean Films, 36" x 36", Gray; 4/cs

Representative image only.
High-Tech Conversions Mfr # TT-3636-34G – Item # WW-64100-63
Effectively capture dirt and dust from foot traffic and carts upon entrance into cleanroom
  • Stands up to heavy foot traffic and cart wheels Peel-off sheets eliminate need for messy cleaning Numbered corner tabs make tracking remaining sheets easy Adhesive backing ensures mats remain adhered to the floor
  • 2 year warranty

PRODUCT OPTIONS

₹15,700.00INR / Case of 4

SPECS & DESCRIPTION

Specifications & Description

  • MaterialLDPE
  • Width (in)36
  • Length (in)36
  • Width (cm)91.4
  • Length (cm)91.4
  • ColorGrey
  • Layers30
  • DescriptionAdhesive Floor Mat with Multi-Layered Clean Films, 36\" x 36\", Gray; 4/cs
  • Warranty2 year
Two year warranty

Key Features

  • Stands up to heavy foot traffic and cart wheels Peel-off sheets eliminate need for messy cleaning Numbered corner tabs make tracking remaining sheets easy Adhesive backing ensures mats remain adhered to the floor
  • 2 year warranty

More About this Item

Available in various sizes and colors, these multilayer adhesive entrance floor mats are ideal for keeping dirt, dust, and contaminates from entering a cleanroom, laboratory, or other controlled environment. Each mat contains 30 fully coated particle-grabbing adhesive sheets, which easily peel off, revealing a new clean layer. A printed number in the corner of each low-density polyethylene (LDPE) sheet indicates how many layers remain and ensures at least one layer remains before replacement is needed.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat