HEMCO Solvent / Flammable Cabinet for Fume Hoods, 48" W

Representative image only.
HEMCO Mfr # 18040 – Item # WW-33706-90
Add more storage area to your lab with these fume hood base cabinets
  • Constructed of furniture-grade steel, and finished in chemical-resistant powder coating for enhanced durability
  • Meet or exceed SEFA 8 standards for safety, durability, and structural integrity of your laboratory casework
  • 1 year warranty

PRODUCT OPTIONS

Call For Price

SPECS & DESCRIPTION

Specifications & Description

  • Hood Width (in)48
  • Length (\")22
  • Width (InchShort)48
  • Height (in)35
  • Shipping Weight (lbs)250
  • Shipping Weight (kg)113.4
  • DescriptionSolvent / Flammable Cabinet for Fume Hoods, 48\" W
  • Warranty1 Year
1 Year WarrantyISO9001 Certified SupplierMade in the U.S.A.

Key Features

  • Constructed of furniture-grade steel, and finished in chemical-resistant powder coating for enhanced durability
  • Meet or exceed SEFA 8 standards for safety, durability, and structural integrity of your laboratory casework
  • 1 year warranty

More About this Item

Standard base cabinet features a single door, one adjustable shelf and levelers. Flammable base cabinets provide safe storage of flammables and feature two locking hinged doors and one adjustable shelf. All models are silver-beige color.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat