HEMCO Phenolic Work Surface for Universal and Clean Aire II, flat, 48" W

Representative image only.
HEMCO Mfr # 90428 – Item # WW-33706-86
Durable fume hood work surfaces handle the toughest applications
  • Designed to suit the specific needs of your lab, ranging from surfaces built for aggressive applications to general use
  • Constructed to fit Hemco fume hoods
  • Meets UL 1805 classification and high heat requirement
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Hood Width (in)48
  • Exterior Width (in)48
  • Exterior Height (in)1.25
  • Exterior Depth (in)23
  • Shipping Weight (lbs)200
  • Shipping Weight (kg)90.7
  • DescriptionPhenolic Work Surface for Universal and Clean Aire II, flat, 48\" W
  • Warranty1 Year
1 Year WarrantyISO9001 Certified SupplierMade in the U.S.A.

Key Features

  • Designed to suit the specific needs of your lab, ranging from surfaces built for aggressive applications to general use
  • Constructed to fit Hemco fume hoods
  • Meets UL 1805 classification and high heat requirement
  • 1 year warranty

More About this Item

The fume hood work surfaces are available in either phenolic or epoxy resin.

Phenolic resin work surfaces are ideal for general laboratory work in which greater overall chemical resistance is required. The phenolic resin combines excellent chemical resistance with superior scratch and wear resistance. Black, 1 1/4"-thick resin is flat.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat