HEMCO Epoxy Resin Work Surface for UniFlow LE AireStream Fume Hoods, 60" W

Representative image only.
HEMCO Mfr # 20515 – Item # WW-33706-97
Durable fume hood work surfaces handle the toughest applications
  • Designed to suit the specific needs of your lab, ranging from surfaces built for aggressive applications to general use
  • Constructed to fit Hemco fume hoods
  • Meets UL 1805 classification and high heat requirement
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Hood Width (in)60
  • Exterior Width (in)60
  • Exterior Height (in)1.25
  • Exterior Depth (in)30
  • Shipping Weight (lbs)325
  • Shipping Weight (kg)147.4
  • DescriptionEpoxy Resin Work Surface for UniFlow LE AireStream Fume Hoods, 60\" W
  • Warranty1 Year
1 Year WarrantyISO9001 Certified SupplierMade in the U.S.A.

Key Features

  • Designed to suit the specific needs of your lab, ranging from surfaces built for aggressive applications to general use
  • Constructed to fit Hemco fume hoods
  • Meets UL 1805 classification and high heat requirement
  • 1 year warranty

More About this Item

The fume hood work surfaces are available in either phenolic or epoxy resin.

Epoxy resin work surfaces are great for general laboratory work with high concentrations of solvent, acids, and alkalis are being used. The work surface is made of cast thermosetting epoxy resin, which allows for resistance to abrasions and heat. Black, 1 1/4"-thick resin is dished to contain spillage.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat