Heathrow Scientific tracrack® Cold Storage System, 1.5 / 2.0 mL tubes, 1/ea

Representative image only.
Heathrow Scientific Mfr # HS120356 – Item # WW-06696-25
Thaw what you need and keep the rest frozen
  • Removable tube racks let you take a subset of samples and leave the rest in storage
  • Reduces cross-contamination when moving samples between storage and working racks
  • Durable polypropylene safely stores samples down to -80°C

₹4,400.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Min Tube Size (mL)1.5
  • Max Tube Size (mL)2
  • Tubes Held64
  • Length (in)5 3/32
  • Width (in)5 1/8
  • Height (in)1 3/8
  • Length (mm)129
  • Width (mm)130
  • Height (mm)35
  • MaterialPolypropylene(PP)
  • DescriptionCold Storage System, 1.5 / 2.0 mL tubes, 1/ea

Key Features

  • Removable tube racks let you take a subset of samples and leave the rest in storage
  • Reduces cross-contamination when moving samples between storage and working racks
  • Durable polypropylene safely stores samples down to -80°C

More About this Item

These cold storage boxes feature removable rows of tube racks, so you can pull out one row of samples at a time and leave the rest in the freezer. Each row can be used as a working rack, preventing cross-contamination. Open hinged-lid tubes do interfere with each other and alphanumeric well identification helps reduce errors.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat