Hamilton Microliter Low-Volume Syringe, Beveled Tip, Cemented Needle, 250 µL, 22s G

Representative image only.
Hamilton Mfr # 80700 – Item # WW-07938-04
Achieve precise liquid delivery
  • Constructed of borosilicate glass
  • Needle point style 2 features a sharp, beveled, curved, non-coring needle point recommended for piercing septa
  • Syringe features a 1000 psi max pressure and 1.13 µL dead volume
  • 18 month warranty

PRODUCT OPTIONS

₹13,400.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Syringe TypeCemented Needle
  • Syringe Capacity (µL)250
  • Needle IncludedYes
  • Needle Tip Number2
  • Needle Tip StyleSharp, beveled, curved, non-coring
  • Needle Gauge22s
  • Needle Length (in)2
  • MaterialSST, borosilicate glass
  • Outside Diameter (OD) (mm)7.75
  • DescriptionMicroliter Low-Volume Syringe, Beveled Tip, Cemented Needle, 250 µL, 22s G
  • Warranty18 months
18 Month Warranty

Key Features

  • Constructed of borosilicate glass
  • Needle point style 2 features a sharp, beveled, curved, non-coring needle point recommended for piercing septa
  • Syringe features a 1000 psi max pressure and 1.13 µL dead volume
  • 18 month warranty

More About this Item

Hamilton® 700-series microliter syringes are designed to solve the general liquid handling requirements of manufacturing and research laboratories. Syringes are used for manual and automated GC and HPLC injections and for everyday applications that require accurate liquid measuring and dispending.

Choose from cemented needle, removable needle, or Luer tip syringes. Syringes with luer tip connections do not include a needle, order needles separately.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat