Hamilton Gastight® Syringe for CTC PAL Autosampler, Fixed Needle, Blunt Tip, 100 µL, 22s G

Representative image only.
Hamilton Mfr # 204452 – Item # WW-07937-99
Specifically designed for precision use in CTC PAL autosamplers
  • Gas- and liquid-tight up to 1000 psi!
  • Syringes feature a 1.13 µL dead volume
  • Needle point style 3 features a blunt needle point for use with HPLC injection valves and for sample pipetting
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Syringe TypeFixed Needle
  • Syringe Capacity (µL)100
  • Needle IncludedYes
  • Needle Tip StyleBlunt
  • Needle Tip Number3
  • Needle Gauge22s
  • Needle Length (in)2
  • MaterialBorosilicate glass, PTFE
  • DescriptionSyringe for CTC PAL Autosampler, Fixed Needle, Blunt Tip, 100 µL, 22s G
  • Warranty1 year
1 Year Warranty

Key Features

  • Gas- and liquid-tight up to 1000 psi!
  • Syringes feature a 1.13 µL dead volume
  • Needle point style 3 features a blunt needle point for use with HPLC injection valves and for sample pipetting
  • 1 year warranty

More About this Item

This Hamilton® syringe is designed for use with the CTC PAL autosamplers and feature a blunt tip point style 3 needle. Syringe includes a fixed needle, with no cement or glue.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat