Hamilton Gastight® SampleLock™ Syringe, Large Hub Removable Needle, Beveled Tip, 250 µL, 22s G

Representative image only.
Hamilton Mfr # 81156 – Item # WW-07940-43
Gastight sample locking up to 500 psi
  • Gastight syringes feature an on/off valve needle
  • Needle point style 2 features a sharp, beveled, curved, non-coring needle point recommended for piercing septa
  • Syringe can handle up to 500 psi max pressure
  • 1 year warranty

PRODUCT OPTIONS

₹18,900.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Syringe TypeSampleLock™ Needle
  • Syringe Capacity (µL)250
  • Needle Tip Number2
  • Needle Tip StyleSharp, beveled, curved, non-coring
  • Needle IncludedYes
  • Needle Gauge22s
  • Needle Length (in)2
  • MaterialSST, Borosilicate glass, PTFE
  • Outside Diameter (OD) (mm)7.75
  • DescriptionSampleLock™ Syringe, Large Hub Removable Needle, Beveled Tip, 250 µL, 22s G
  • Warranty1 year
1 Year Warranty

Key Features

  • Gastight syringes feature an on/off valve needle
  • Needle point style 2 features a sharp, beveled, curved, non-coring needle point recommended for piercing septa
  • Syringe can handle up to 500 psi max pressure
  • 1 year warranty

More About this Item

The Hamilton® Gastight® SampleLock™ syringes allow you to collect, store, transport and analyze liquid or gaseous samples without the danger of evaporative loss or environmental contamination. An easy-to-use twist valve and a positive rear stop on SampleLock prevents loss of sample and plunger blowout.

SampleLock™ Syringes incorporate an on/off valve with removable needle. Use these syringes for headspace, environmental sample collection and storage, prepressurization of gaseous samples for GC analysis, and sample spiking. Not autoclavable.Use the sharp, curved, noncoring needle for septum penetration applications such as gas chromatography.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat