Hach DR6000 UV/VIS Spectrophotometer with RFID Technology

Representative image only.
Hach Mfr # LPV441.99.00012 – Item # WW-99515-61
Simplify your water analysis with guided procedures and optional RFID technology
  • Features over 250 pre-programmed procedures for water analysis
  • Operates in the UV and visible spectrum
  • TNTplus tests offer RFID technology that will automatically update your calibration factors when the test box is near the instrument
  • The instrument takes 10 readings of one sample to reduce error and remove outliers
  • Includes RFID module
  • 1 year warranty

PRODUCT OPTIONS

₹5,336,000.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Measurement ModeTransmittance (%), absorbance and concentration (wavelength, time)
  • Source LampTungsten (visible range), deuterium (UV range)
  • Bandwidth2 nm
  • Min Wavelength (nm)190
  • Max Wavelength (nm)1100
  • Wavelength Accuracy± 1 nm
  • Wavelength Reproducibility< 0.1 nm
  • Min Photometric - Absorbance (A)-3
  • Max Photometric - Absorbance (A)3
  • Photometric Accuracy5 mAbs at 0.0 to 0.5 Abs; <1% at 0.50 to 2.0 Abs at 546 nm
  • Data Logging Capability5000 measured values
  • OutputUSB type A (2), USB type B, Ethernet
  • Power (VAC)110 to 240
  • Power (Hz)50/60
  • DescriptionUV/VIS Spectrophotometer with RFID Technology
  • Warranty1 year
1 Year Warranty

Key Features

  • Features over 250 pre-programmed procedures for water analysis
  • Operates in the UV and visible spectrum
  • TNTplus tests offer RFID technology that will automatically update your calibration factors when the test box is near the instrument
  • The instrument takes 10 readings of one sample to reduce error and remove outliers
  • Includes RFID module
  • 1 year warranty

More About this Item

This spectrophotometer revolutionizes instrument calibration with optional RFID technology. The RFID model will recognize a TNTplus test when placed near the scanner, automatically comparing your individual calibration information to the factory calibration curve. This results in a more efficient, accurate instrument. On top of that, the unit has 250 preprogrammed methods ready to go. This makes running any common test parameter easy and painless. The units have flexible connectivity and come with one ethernet port and three USB ports. It is already set up to interface with the Hach WIMS™ system for data management and storage.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat