Hach 2775000 Pocket Colorimeter Ii, TPH In Soil Kit

Representative image only.
Hach Mfr # 2775000 – Item # WW-99574-00
PCB or TPH kits go anywhere for easy analysis
  • Simple to use with fast, accurate results
  • Logs last ten data points with measurement time
  • Rugged, IP67-rated waterproof housing ideal for field testing
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Display TypeLCD
  • Light SourceLED
  • Detector TypeSilicon photodiode
  • Wavelength(s) (nm)Fixed
  • Absorbance Accuracy±2 nm
  • Test ParametersTPH in soil
  • Min Operating Temperature (° F)32
  • Max Operating Temperature (° F)122
  • Min Operating Temperature (° C)0
  • Max Operating Temperature (° C)50
  • Number of Tests Included16
  • WaterproofYes
  • Battery4 x AAA batteries
  • Length (in)2 1/2
  • Width (in)6 3/16
  • Height (in)1 3/8
  • DescriptionPocket Colorimeter Ii, TPH In Soil Kit
  • Warranty2 year
Two year warrantyIP 67

Key Features

  • Simple to use with fast, accurate results
  • Logs last ten data points with measurement time
  • Rugged, IP67-rated waterproof housing ideal for field testing
  • 2 year warranty

More About this Item

The Hach Pocket II colorimeters have an easy-to-read backlit display and a four-button keypad that allow for easy operation. The immunoassay method is utilized for TPH and also for PCB in soil. No manual calibration is required; simply zero the instrument with a blank, insert the reacted sample, and read the result.

Not for International sale.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat