GW Instek PSW 30-108 DC Power Supply, 30 V, 108 A

Representative image only.
GW Instek Mfr # PSW 30-108 – Item # WW-20050-13
Powerful stretch with multirange technology
  • Constant power output for multirange voltage and current operation
  • Constant voltage and current priority—ideal for battery and LED industries
  • Adjustable slew rate for added flexibility
  • Series and parallel configuration capabilities
  • High efficiency and high power density
  • USB, LAN, and analog control standard interfaces, with optional USB-GPIB adapter
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Output Voltage0 to 30 V
  • Output Current0 to 108 A
  • Ripple and Noise14 mVrms, 100 mVp-p
  • InterfaceUSB, LAN (GPIB optional)
  • Width (in)8.5
  • Depth (in)13.75
  • Height (in)5.875
  • Power Rating (watts)1080
  • Power (VAC)85 to 264
  • Power (Hz)47 to 63
  • DescriptionDC Power Supply, 30 V, 108 A
  • Warranty2 Years
Two year warranty

Key Features

  • Constant power output for multirange voltage and current operation
  • Constant voltage and current priority—ideal for battery and LED industries
  • Adjustable slew rate for added flexibility
  • Series and parallel configuration capabilities
  • High efficiency and high power density
  • USB, LAN, and analog control standard interfaces, with optional USB-GPIB adapter
  • 2 year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat