GW Instek PSM-6003 Dual Range DC Power Supply, 30 V/6 A, 60 V/3.3 A

Representative image only.
GW Instek Mfr # PSM-6003 – Item # WW-20050-42
Programmable with high-precision output
  • Dual-range output up to 200 W for additional flexibility
  • High resolution and low noise provide excellent regulation
  • Overvoltage, overcurrent, and overtemperature protection for added safety
  • Up to 100 sets of save and recall memory
  • Auto step running with time setting for continuous testing
  • Self-test and software calibration reduce maintenance
  • RS-232 and GPIB standard interfaces
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Output VoltageLow range: 30 V; High range: 60 V
  • Output CurrentLow range: 6 A; High range: 3.3 A
  • Ripple and Noise <50V:<500 Vrms/2 mVpp, <2 mArms, >50V: <1 mVrms/3 mVp-p, <2 mArms
  • InterfaceRS-232C and GPIB
  • Width (in)9
  • Depth (in)15
  • Height (in)5.5
  • Power Rating (watts)200
  • Power (VAC)100 to 230
  • Power (Hz)50/60
  • DescriptionDual Range DC Power Supply, 30 V/6 A, 60 V/3.3 A
  • Warranty2 Years
Two year warranty

Key Features

  • Dual-range output up to 200 W for additional flexibility
  • High resolution and low noise provide excellent regulation
  • Overvoltage, overcurrent, and overtemperature protection for added safety
  • Up to 100 sets of save and recall memory
  • Auto step running with time setting for continuous testing
  • Self-test and software calibration reduce maintenance
  • RS-232 and GPIB standard interfaces
  • 2 year warranty

More About this Item

The PSM-series power supplies provide high-resolution, high-stability, DC programmable power with dual power ranges, offering more flexibility for power output applications. These units are ideal for university/research labs, ATE for production testing, QA verification, and product development applications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat