GW Instek PEL-3111 DC Electronic Load, 1050 W

Representative image only.
GW Instek Mfr # PEL-3111 – Item # WW-20050-08
Flexible power combinations for high-speed, versatile load simulations
  • Parallel connection of inputs provides higher capacity up to 9450 W
  • High slew rate is ideal for testing commercial and industrial servers
  • Sequence function allows you to perform highly efficient load simulations
  • Adjustable undervoltage, overcurrent, overvoltage, and overpower functions protect device under test
  • Display screen indicates elapsed time of load on and voltage at cut-off time
  • Setup memory stores up to 100 tests
  • Standard USB and RS-232 interface, with optional GPIB
  • 2 year warranty

Call For Price

₹27,000.00 - ₹33,700.00INR / Each

for an additional
₹27,000.00INR / Each
for an additional
₹33,700.00INR / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • InterfaceRS-232, USB (GPIB optional)
  • Width (in)17
  • Depth (in)15.75
  • Height (in)5
  • Power (watts)1050
  • Power (VAC)100 to 230
  • Power (Hz)50/60
  • DescriptionDC Electronic Load, 1050 W
  • Warranty2 Years
Two year warranty

Key Features

  • Parallel connection of inputs provides higher capacity up to 9450 W
  • High slew rate is ideal for testing commercial and industrial servers
  • Sequence function allows you to perform highly efficient load simulations
  • Adjustable undervoltage, overcurrent, overvoltage, and overpower functions protect device under test
  • Display screen indicates elapsed time of load on and voltage at cut-off time
  • Setup memory stores up to 100 tests
  • Standard USB and RS-232 interface, with optional GPIB
  • 2 year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat