GW Instek LCR-8101G 20 Hz to 1 MHz Precision LCR Meter

Representative image only.
GW Instek Mfr # LCR-8101G – Item # WW-20036-57
Single-layer menu makes set up and operation quick and easy
  • Wide test frequency 20 Hz to 1, 5, and 10 MHz
  • Measures 11 different parameters with 0.1% basic accuracy
  • 6-digit measurement resolution
  • Large LCD display with intuitive user interface
  • Full measuring functions with DUT V/I monitor
  • Pass/fail function with judgment alarm
  • DC resistance measurement
  • Multi-step mode
  • Graph mode for visual characterization
  • RS-232C and GPIB interface standard
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Input Impedance100 ohm
  • Frequency Accuracy±0.1%
  • Test Frequency20 Hz to 1 MHz, 20 Hz to 5 MHz, 20 Hz to 10 MHz
  • Test Speed DCMax: 30 mS; Fast: 60 mS; Medium: 120 mS; Slow: 900 mS
  • Short Circuit Current (mA)20
  • Parameters MeasuredImpedance (Z), Phase Angle ( ), Inductance (L), Capacitance (C), AC Resistance (Rac), Quality Factor (Q), Dissipation Factor (D), Admittance (Y), Conductance (G), Reactance (X), Susceptance (B), DC Resistance (Rdc)
  • InterfaceRS-232C, GPIB
  • Display320 x 240 Dot matrix LCD
  • Depth (in)6.6
  • Height (in)13.3
  • Width (in)13
  • Depth (cm)16.764
  • Height (cm)33.782
  • Width (cm)33.02
  • Power (VAC)115 / 230
  • Power (Hz)50/60
  • Description20 Hz to 1 MHz Precision LCR Meter
  • Warranty2 Years
Two year warrantyConformite Europeenne

Key Features

  • Wide test frequency 20 Hz to 1, 5, and 10 MHz
  • Measures 11 different parameters with 0.1% basic accuracy
  • 6-digit measurement resolution
  • Large LCD display with intuitive user interface
  • Full measuring functions with DUT V/I monitor
  • Pass/fail function with judgment alarm
  • DC resistance measurement
  • Multi-step mode
  • Graph mode for visual characterization
  • RS-232C and GPIB interface standard
  • 2 year warranty

More About this Item

These LCR meters provide accuracy, versatility, and high resolution, for a wide range of component measurements, including DC resistance measurement and voltage/current monitoring. Use the multi-step function for on-screen programming of customized measurement sequences with pass/fail indication. Each program includes 30 test steps and each test step can be set with selected parameters and test limits. These meters automate tedious manual work routines with the press of a button.
In graph mode, select the parameter, set the start/stop voltage or the start/stop frequency of the sweep, and meters run through the sequence of measurements displaying the component characteristics in graphical format. The standard GPIB and RS-232C interfaces provide easy instrument control and downloadable results to your PC.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat