GW Instek GPD-3303D Multi Output, Programmable Linear DC Power Supply, 30V, 3A

Representative image only.
GW Instek Mfr # GPD-3303D – Item # WW-20033-63
Minimum 1mV / 1mA resolution for highly accurate control of power sources
  • Three independent outputs - 30V/3A x 2, 2.5V/3.3V/5V/3A x 1 (fixed)
  • 4 LED displays with 3 digits after decimal point
  • Intuitive digital panel control with rotary encoder switch and rubber key with indicator
  • Coarse/fine volume control provides easy operation
  • 4 set save/recall function
  • Output on/off with audible warning buzzer
  • Tracking series and parallel mode
  • Smart cooling fan achieving low noise
  • Light-weight, compact design with key lock for additional flexibility
  • USB interface
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Output Voltage0 to 30.0 V, 2.5 VDC, 3.3 VDC, 5.0 VDC
  • Output Current0 to 3 A, 3 A
  • Ripple and Noise< 1 mVrms (5 Hz to 1 MHz)
  • Line Regulation - Current< 0.2% + 3 mA
  • Load Regulation - Current< 0.2% + 3 mA
  • DisplayDual 2.75-digit LED
  • Width (in)8.25
  • Depth (in)10.5
  • Height (in)5
  • Power (Hz)50/60
  • DescriptionMulti Output, Programmable Linear DC Power Supply, 30V, 3A
  • Warranty2 Years
Two year warrantyConformite Europeenne

Key Features

  • Three independent outputs - 30V/3A x 2, 2.5V/3.3V/5V/3A x 1 (fixed)
  • 4 LED displays with 3 digits after decimal point
  • Intuitive digital panel control with rotary encoder switch and rubber key with indicator
  • Coarse/fine volume control provides easy operation
  • 4 set save/recall function
  • Output on/off with audible warning buzzer
  • Tracking series and parallel mode
  • Smart cooling fan achieving low noise
  • Light-weight, compact design with key lock for additional flexibility
  • USB interface
  • 2 year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat