GW Instek GOM-804 DC Milliohm Meter; 100-240 V, 50/60 Hz

Representative image only.
GW Instek Mfr # GOM-804 – Item # WW-20025-84
Ideal for low-resistance measurements
  • Obtain measurements quickly with a 60 reading per second sampling rate and 50,000 counts display
  • Easily read results on the 3.5" (320 x 240) TFT LCD
  • Depend on high accuracy and resolution — with ±0.05% precision and 1µΩ resolution
  • Connect to an external sorting machine, external on/off switch, or trigger control using the communication ports
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Resistance Min (MΩ)1
  • Resistance Max (MΩ)5
  • Min Temperature (° F)-58
  • Max Temperature (° F)752
  • Min Temperature (° C)-50
  • Max Temperature (° C)399.9
  • Temperature Accuracy–10 to 40°C: ±0.3% + 0.5°C; otherwise: ±0.3% + 1°C
  • InterfaceUSB, RS-232, Handler/Scan/External input/output
  • MeasurementSlow: 10; Fast: 60
  • Power100 to 240 VAC, 50/60 Hz
  • Width (in)4
  • Length (in)8.75
  • Height (in)11.125
  • Width (cm)10.2
  • Height (cm)28.3
  • DescriptionDC Milliohm Meter; 100-240 V, 50/60 Hz
  • Warranty2 Years
Two year warrantyConformite Europeenne

Key Features

  • Obtain measurements quickly with a 60 reading per second sampling rate and 50,000 counts display
  • Easily read results on the 3.5" (320 x 240) TFT LCD
  • Depend on high accuracy and resolution — with ±0.05% precision and 1µΩ resolution
  • Connect to an external sorting machine, external on/off switch, or trigger control using the communication ports
  • 2 year warranty

More About this Item

These DC milliohm meters come loaded with great features ideal for your low resistance measurement needs. Depend on high accuracy and resolution even when using measurement speeds up to 60 samples per minute — the color LCD will always display five digits.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat