GW Instek GDS-3154 Oscilloscope, 4 Channel, 150 MHz

Representative image only.
GW Instek Mfr # GDS-3154 – Item # WW-20050-63
Tackle complex measurement issues with ease
  • Visual Persistence Oscilloscope (VPO) technology—view video signals clearly and quickly
  • Split screen allows each input channel to be operated independently
  • Auto-range function displays waveform properly for tracking frequency and amplitude input signal changes
  • Display 28 simultaneous waveform measurements—grouping into amplitude, time, and delay
  • Front- and rear-panel USB host ports provide easy access of stored data
  • Incuded FreeWave remote monitoring software easily captures and displays data
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Bandwidth (MHz)150
  • Channels4
  • Sample Rate (GS/s)5
  • WaveformAdd, Subtract, Multiply, Divide, FFT
  • Record Length25,000 points per channel
  • Trigger TypesEdge, Pulse Width, Pulse Runt, Glitch, Video, Rise/Fall, Alt, Duration, Slope, Time-Delay
  • Fft AnalysisYes
  • ConnectivityUSB 2.0, RS-232C, Ethernet, GPIB
  • Display8\" color TFT LCD
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • Height (in)7 7/8
  • Width (in)15 3/4
  • Depth (in)5 1/8
  • Height (cm)20
  • Width (cm)40.01
  • Depth (cm)13.02
  • DescriptionOscilloscope, 4 Channel, 150 MHz
  • Warranty2 Years
Two year warranty

Key Features

  • Visual Persistence Oscilloscope (VPO) technology—view video signals clearly and quickly
  • Split screen allows each input channel to be operated independently
  • Auto-range function displays waveform properly for tracking frequency and amplitude input signal changes
  • Display 28 simultaneous waveform measurements—grouping into amplitude, time, and delay
  • Front- and rear-panel USB host ports provide easy access of stored data
  • Incuded FreeWave remote monitoring software easily captures and displays data
  • 2 year warranty

More About this Item

These oscilloscopes are ideal for industrial, education, R&D, QC/QA, power supply and serial BUS design, system integration and debugging, maintenance and repair, and more. Units offer feature-rich functionality, an easy-to-navigate intuitive interface, and powerful software—allowing you to address complex measurements across the widest range of applications with confidence!

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat