GW Instek GDS-220 Portable Digital Oscilloscope with 5,000 Count DMM, 200 MHz, 2 channel

Representative image only.
GW Instek Mfr # GDS-220 – Item # WW-20050-02
Built-in digital multimeter works simultaneously with oscilloscope functions for a complete test and measurement instrument
  • Full touch panel, 7" (18 cm) LCD allows you to easily make waveform adjustments and set trigger conditions
  • Built-in engineering calculator and trend plot enable field analysis and debugging
  • Two input channels provide versatility
  • View results in either landscape or portrait orientation
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Bandwidth (MHz)200
  • Channels2
  • Sample Rate (GS/s)1
  • Rise Time<1.75 nsec
  • Input Impedance1 MΩ ±2%, 16.5 pF
  • Record Length5,000,000 points per channel
  • Trigger TypesEdge, Pulse Width, Video, Alt
  • ConnectivityUSB 2.0, internal flash drive (120MB)
  • Coupling (Trigger System)AC, DC, HFR, LFR, NR
  • Operating Modes (Trigger System)Auto, Norm, Single Sequence, Force
  • Time Base (Horizontal Deflection)5 nsec/div to 100 sec/div
  • Display7”, 800 x 480 full-touch panel LCD
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • BatteryRechargeable Li-polymer Battery (1)
  • Height (in)5 3/8
  • Width (in)9 1/2
  • Depth (in)2 3/8
  • Height (cm)13.65
  • Width (cm)24.13
  • Depth (cm)6.03
  • DescriptionPortable Digital Oscilloscope with 5,000 Count DMM, 200 MHz, 2 channel
  • Warranty2 Years
Two year warrantyConformite Europeenne

Key Features

  • Full touch panel, 7" (18 cm) LCD allows you to easily make waveform adjustments and set trigger conditions
  • Built-in engineering calculator and trend plot enable field analysis and debugging
  • Two input channels provide versatility
  • View results in either landscape or portrait orientation
  • 2 year warranty

More About this Item

The GDS-200 series feature a 5000-count digital multimeter and memory depth of one million points per channel.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat