GW Instek GDS-1102B Digital Storage Oscilloscope, 100 MHz, 2 channel, 100-240VAC

Representative image only.
GW Instek Mfr # GDS-1102B – Item # WW-20035-33
No more baffling lapses in signal detail retrieval
  • Entry-level features are perfect for education and fundamental research
  • Deep memory reveals brief and infrequent changes in circuitry signals
  • Color gradient display shows rapidly changing waveforms distinctively
  • Zero key adjusts time and voltage axes, and resets trigger level to quickly start new measurements
  • Waveform math and analysis: add, subtract, multiply, divide, user defined, FFT and FFTrms (rectangular, Hamming, Hanning, and Blackman-Harris windows)
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Bandwidth (MHz)100
  • Channels2
  • Sample Rate (GS/s)1
  • Rise Time<3.5 nsec
  • Input Impedance1 MΩ ±3%, 16 pF
  • WaveformAdd, Subtract, Multiply, Divide, FFT, FFTrms
  • Record Length10,000,000 points per channel
  • Trigger TypesEdge, Pulse Width, Pulse Runt, Rise/Fall, Bus, Video, Alt, Time Out, Event-Delay, Time-Delay
  • Fft AnalysisYes
  • ConnectivityUSB 2.0 (host), USB 2.0 (device), LAN, Go-NoGo BNC
  • Coupling (Trigger System)AC, DC, HFR, LFR, NR
  • Operating Modes (Trigger System)Auto, Norm, Single Sequence
  • Deflection Factor (Vertical Deflection)1 mV/div to 10 V/div
  • Time Base (Horizontal Deflection)1 nsec/div to 100 sec/div
  • Display7\" color TFT WVGA LCD
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • Height (in)8 3/16
  • Width (in)15
  • Depth (in)5
  • Height (cm)20.8
  • Width (cm)38.1
  • Depth (cm)12.7
  • DescriptionDigital Storage Oscilloscope, 100 MHz, 2 channel, 100-240VAC
  • Warranty3 Years
3 Year Warranty

Key Features

  • Entry-level features are perfect for education and fundamental research
  • Deep memory reveals brief and infrequent changes in circuitry signals
  • Color gradient display shows rapidly changing waveforms distinctively
  • Zero key adjusts time and voltage axes, and resets trigger level to quickly start new measurements
  • Waveform math and analysis: add, subtract, multiply, divide, user defined, FFT and FFTrms (rectangular, Hamming, Hanning, and Blackman-Harris windows)
  • 3 year warranty

More About this Item

This series of oscilloscopes incorporates high sampling rate and deep memory to produce high-resolution measurements. Rapid waveform update rate lowers the likelihood of missing important transient signals during dead time.

Connect to PC using the USB or Ethernet ports and use free software dowloadable from the manufacturer's website or LabVIEW to set up, trigger, download and analyze data. A second USB port is dedicated to flashdrive compatibility for data download. A BNC port is provided for external triggering.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat