GW Instek GDM-8342 Multimeter, Benchtop, 50 k Counts, with USB Host/Device

Representative image only.
GW Instek Mfr # GDM-8342 – Item # WW-20050-44
Conveniently save and retrieve data
  • User-selectable measurement speed maximizes measurement efficiency and accuracy
  • Dual display provides multiple measurement visibility
  • 0.02% DC voltage accuracy provides precision measurements
  • USB device standard, with optional USB host and GPIB for additional flexibility
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • DC Min (Volts)0.5
  • DC Max (Volts)1000
  • DC Min (amps)0.5
  • DC Max (amps)10
  • AC Max (Volts)750
  • AC Max (amps)1
  • Resistance Min (Ω)500
  • Resistance Max (MΩ)50
  • Frequency Min (Hz)10
  • Frequency Max (MHz)1
  • Continuity2 to 5000 Ω
  • Diode Tester5 V
  • DisplayDual color VFD
  • InterfaceUSB device/host
  • Power100 to 240 VAC ±10%, 50/60 Hz
  • Width (in)10.375
  • Height (in)4.25
  • Depth (in)11.875
  • DescriptionMultimeter, Benchtop, 50 k Counts, with USB Host/Device
  • Warranty2 Years
Two year warranty

Key Features

  • User-selectable measurement speed maximizes measurement efficiency and accuracy
  • Dual display provides multiple measurement visibility
  • 0.02% DC voltage accuracy provides precision measurements
  • USB device standard, with optional USB host and GPIB for additional flexibility
  • 2 year warranty

More About this Item

The GDM-8300 series is ideal for manufacturing process tests, testing facilities, educational experiments, and more. Units feature USB flash drive storage functionality allowing you to download data without connecting to a PC. Model 8342 also provides a USB interface (virtual COM port) for downloading data when connected to a PC, and model 8342GP offers an additional GPIB interface for automating the unit and conveniently saving and retrieving data.

Additional functions include two-wired resistance, maximum/minimum values, reading hold, relative values, dB, dBm, algorithms (MX+B, 1/X, Ref%), comparison. Model 8342 also offers temperature measurement using thermocouple input (type J, K, or T).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat