GW Instek GDM-8261A-OPT2 Multimeter, Benchtop, 6.5" Digit, with GPIB Card

Representative image only.
GW Instek Mfr # GDM-8261A-OPT2 – Item # WW-20050-51
Increase measurement speed and efficiency
  • Perform two selected measurements simultaneously
  • Models with GPIB or LAN card option offer additional flexibility
  • Optional scanner card eliminates the complexities of software development for multipoint measurement and data processing
  • Two- and four-wire measurement methods provide the most accurate measurement results
  • RTD and thermocouple measurement capability for a wide range of temperature applications
  • Free PC software and driver lets you remotely control unit without having to develop programming software
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • DC Min (Volts)0.1
  • DC Max (Volts)1000
  • DC Min (amps)0.1
  • DC Max (amps)10
  • AC Max (Volts)750
  • AC Max (amps)10
  • Resistance Min (Ω)100
  • Resistance Max (MΩ)100
  • Continuity1000 Ω
  • Diode Tester1 V
  • DisplayDual color VFD
  • InterfaceGPIB, USB, RS-232C, digital I/O
  • Power100 to 240 VAC, 45/65 Hz and 360/440 Hz
  • Width (in)10.5
  • Height (in)4.25
  • Depth (in)13.75
  • DescriptionMultimeter, Benchtop, 6.5\" Digit, with GPIB Card
  • Warranty2 Years
Two year warranty

Key Features

  • Perform two selected measurements simultaneously
  • Models with GPIB or LAN card option offer additional flexibility
  • Optional scanner card eliminates the complexities of software development for multipoint measurement and data processing
  • Two- and four-wire measurement methods provide the most accurate measurement results
  • RTD and thermocouple measurement capability for a wide range of temperature applications
  • Free PC software and driver lets you remotely control unit without having to develop programming software
  • 2 year warranty

More About this Item

The GDM-8261A high-precision multimeter features multipoint measurement capability, allowing you to use the unit as a semi-automated ATE system to increase the throughput of manufacturing test, or to easily configure as a data logger to perform long-term monitoring or characterization of a device under test. Store and recall up to 9999 measurement readings.

Unit features eleven measurement functions and ten math functions with precision accuracy to accommodate the most frequently performed parameter measurements, covering a wide range of application requirements.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat