GW Instek GDM-8255A Multimeter, Benchtop, 5.5" Digit, 199999 Counts

Representative image only.
GW Instek Mfr # GDM-8255A – Item # WW-20050-48
Save time and money on debugging and analysis
  • Two-wire and four-wire resistance measurements for low and high current requirements
  • User-selectable measurement speed rates maximize measurement efficiency and accuracy
  • RS-232, USB, and digital I/O provide added connectivity flexibility
  • Included driver and PC software for remote operation and powerful graphical analysis
  • Optional eighteen-channel scanner card eliminates the complexities of multipoint measurements and data processing (GDM-8255A only)
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • DC Min (Volts)0.1
  • DC Max (Volts)1000
  • DC Min (amps)0.01
  • DC Max (amps)10
  • AC Max (Volts)750
  • AC Max (amps)10
  • Resistance Min (Ω)100
  • Resistance Max (MΩ)100
  • Frequency Min (Hz)10
  • Frequency Max (MHz)800
  • Continuity1 to 1000 Ω
  • Diode Tester2 V / 0.5 mA
  • Count199999
  • DisplayDual color VFD
  • InterfaceUSB, RS-232, digital I/O
  • Power100 to 240 VAC ±10%, 50/60 Hz
  • Width (in)10.375
  • Height (in)4.25
  • Depth (in)13.75
  • DescriptionMultimeter, Benchtop, 5.5\" Digit, 199999 Counts
  • Warranty2 Years
Two year warranty

Key Features

  • Two-wire and four-wire resistance measurements for low and high current requirements
  • User-selectable measurement speed rates maximize measurement efficiency and accuracy
  • RS-232, USB, and digital I/O provide added connectivity flexibility
  • Included driver and PC software for remote operation and powerful graphical analysis
  • Optional eighteen-channel scanner card eliminates the complexities of multipoint measurements and data processing (GDM-8255A only)
  • 2 year warranty

More About this Item

These high-resolution multimeters allow you to read even the smallest signals. Units feature DC voltage accuracy of ±0.012% with an industry-leading response time, allowing you to quickly see precise measurements. Advanced functions include simultaneous dual display measurements and a convenient remote control function for ease of use and additional flexibility. Nine measuring functions and ten advanced functions greatly enhance the effectiveness of measuring results and digital I/O, USB, and RS-232 provide options for connectivity.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat