GW Instek APS7100 Programmable AC Power Source, 1000 VA

Representative image only.
GW Instek Mfr # APS7100 – Item # WW-20026-03
Electronics manufacturing and compliance testing made easy
  • Simulates abnormal line voltage, frequency, and phase fluctuations for compliance testing purposes
  • Measures RMS voltage and current, and frequency to analyze electronics characteristics
  • Commit protocols to internal memory or USB flash drive to quickly recall and initiate routine tests
  • Remotely control using USB Host or LAN
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Output Voltage0 to 310.0 VAC
  • Output Current8.4 A (33.6 A peak), 4.2 A (16.8 A peak)
  • Line Regulation - Current0.1% full-scale
  • Line Regulation - Voltage0.1% full-scale
  • Load Regulation - Current0.5% full-scale
  • Load Regulation - Voltage0.5% full-scale
  • InterfaceUSB and LAN
  • DisplayLCD, 4.5\" (10.9 cm)
  • Width (in)17
  • Depth (in)22
  • Height (in)3.5
  • Power (VAC)115 / 230
  • DescriptionProgrammable AC Power Source, 1000 VA
  • Warranty2 Years
Two year warranty

Key Features

  • Simulates abnormal line voltage, frequency, and phase fluctuations for compliance testing purposes
  • Measures RMS voltage and current, and frequency to analyze electronics characteristics
  • Commit protocols to internal memory or USB flash drive to quickly recall and initiate routine tests
  • Remotely control using USB Host or LAN
  • 2 year warranty

More About this Item

This combination power source and analyzer is ideal for electronics development, manufacturing, quality control, and IEC compliance testing. Because it measures small currents with high resolution, it is suitable for the LED industry and for testing "standby mode" power consumption.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat