GW Instek AFG-3051 Function Generator, 50 MHz

Representative image only.
GW Instek Mfr # AFG-3051 – Item # WW-20050-53
Simplify your diversified waveform needs
  • Frequency resolution throughout the full range provides precision accuracy
  • Direct digital synthesis technology generates precision waveforms
  • Ten sets of memory allow quick and easy saving and recalling of waveforms
  • Direct Waveform Reconstruction (DWR) function lets you easily edit waveforms and enhance measurement efficiency
  • User-selectable impedance function ensures the correct impedance compatibility
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Number Of Channels1
  • Max Frequency Range (MHz)50
  • Wave FormSine, Square, Ramp, Pulse, Noise, DC, Sin(x)/x, Exp Rise/Fall, Neg Ramp
  • SweepSign, Square, Triangle, Lin, Log
  • Vertical Resolution16 bits
  • Sample Rate200M samples/sec
  • Rise Time <8 nsec
  • Pulse Width8 nsec to 1999.9 sec
  • ModulationAM, FM, PWM, FSK, burst
  • ConnectivityRS-232, USB, GPIB
  • Display Type4.3\" TFT LCD
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • Height (in)4 1/4
  • Width (in)10 1/2
  • Depth (in)14 3/4
  • DescriptionFunction Generator, 50 MHz
  • Warranty2 Years
Two year warranty

Key Features

  • Frequency resolution throughout the full range provides precision accuracy
  • Direct digital synthesis technology generates precision waveforms
  • Ten sets of memory allow quick and easy saving and recalling of waveforms
  • Direct Waveform Reconstruction (DWR) function lets you easily edit waveforms and enhance measurement efficiency
  • User-selectable impedance function ensures the correct impedance compatibility
  • 2 year warranty

More About this Item

The AFG-3000 series of arbitrary waveform generators is designed for industrial, scientific research, and educational applications. Units feature 16-bit high resolution, 200 MS/s sampling rate, and 1 M memory, allowing you to easily edit arbitrary waveforms through the intuitive user interface.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat