GT SCIEN TOGA® Toxic Gas Purification System for Flammable Storage; 120V

Representative image only.
Mfr # TOGA-SCA0P – Item # WW-81790-53
A cutting-edge solution designed to purify harmful gases emitted from chemicals stored in flammable cabinets
  • Advanced filtration provides a state-of-the-art system for safe gas purification
  • Custom TOGA® filter is tailored for effective removal of harmful gases
  • Can be used as a tabletop fume extractor for added convenience
  • Prevents side reactions and harmful emissions for safety
  • Digital model adds on remote control, web service, and an intuitive UX display
  • 3 year warranty

PRODUCT OPTIONS

₹331,000.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Blower Type5 speed blower
  • Exterior Width (in)15
  • Exterior Height (in)6.9
  • Exterior Depth (in)19.7
  • Power (VAC)120
  • Power (Hz)50/60
  • Shipping Weight (lbs)33
  • Shipping Weight (kg)15
  • Ductwork Diameter (in)Supply piping based on size of flammable cabinet
  • Filter TypeTOGA®
  • FixturesOn/Off switch
  • DescriptionToxic Gas Purification System for Flammable Storage; 120V
  • Warranty3 years

Key Features

  • Advanced filtration provides a state-of-the-art system for safe gas purification
  • Custom TOGA® filter is tailored for effective removal of harmful gases
  • Can be used as a tabletop fume extractor for added convenience
  • Prevents side reactions and harmful emissions for safety
  • Digital model adds on remote control, web service, and an intuitive UX display
  • 3 year warranty

More About this Item

Introducing the TOGA® toxic gas purifier module, a groundbreaking solution for laboratories and facilities dealing with chemicals stored in flammable cabinets. This toxic gas purifier employs an advanced filtration system, featuring custom TOGA® filters to effectively remove harmful gases. The digital model boasts remote control capabilities, utilizing SmartLab Mate AI for efficient operation. Real-time monitoring is made possible through the LSPMS Web Service, offering interactive graphs for temperature control of the digital model. Technical specifications include compact dimensions, a user-friendly 4.3-inch touch screen on the digital model or on/off switch on the analog model, and a powder coating for excellent corrosion resistance. With CPVC piping ensuring chemical resistance, this purifier enhances safety by preventing harmful emissions and extending the life of flammable cabinets.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat