GroovyPad 50053 drawer liner (12 in W x 18 in L (30.5 x 45.7 cm))

Representative image only.
GroovyPad Mfr # 50053 – Item # WW-63528-50
  • Soft, black, ribbed lining separates delicate items
  • Pipettes won't roll around on the benchtop
  • Easily cut to size for use in drawers or on shelves
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • MaterialPolyethylene
  • Width (in)12
  • Length (in)18
  • Width (cm)30.48
  • Length (cm)45.72
  • ColorBlack
  • Descriptiondrawer liner (12 in W x 18 in L (30.5 x 45.7 cm))
  • Warranty1 year
1 Year Warranty

Key Features

  • Soft, black, ribbed lining separates delicate items
  • Pipettes won't roll around on the benchtop
  • Easily cut to size for use in drawers or on shelves
  • 1 year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat