Grieve Industrial Mechanical Convection Bench Oven; 7 cu ft, 230V

Representative image only.
Grieve Mfr # NB350-230V/60HZ – Item # WW-52302-05
Durable stainless steel construction for harsh environments
  • Incoloy® sheathed heating elements and stainless steel interior are highly resistant to corrosion and oxidation
  • 1 year warranty

PRODUCT OPTIONS

₹838,000.00INR / Each
Consider Alternative & SAVE!

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (cu ft)7
  • Capacity (Liters)198.17
  • Min Temperature (° F)Ambient +50
  • Max Temperature (° F)348.8
  • Min Temperature (° C)Ambient +10
  • Max Temperature (° C)176
  • Temperature Uniformity±5.5⁰C at 149⁰C
  • Chamber Width (in)28
  • Chamber Height (in)18
  • Chamber Depth (in)24
  • Chamber Width (cm)71.12
  • Chamber Height (cm)45.72
  • Chamber Depth (cm)60.96
  • Exterior Width (in)41
  • Exterior Width (cm)14.14
  • Rise Time17 min to 166⁰ C
  • Number of Shelves2
  • Number of Shelf Positions7
  • Control TypeThermocouple actuated
  • DisplayAnalog
  • Power (VAC)230
  • Power (Hz)60
  • Power (amps)8.7
  • Power (watts)2400
  • ConstructionStainless steel interior and exterior
  • DescriptionIndustrial Mechanical Convection Bench Oven; 7 cu ft, 230V
  • Warranty1 Year
1 Year WarrantyISO9001 Certified Supplier

Key Features

  • Incoloy® sheathed heating elements and stainless steel interior are highly resistant to corrosion and oxidation
  • 1 year warranty

More About this Item

Oven construction accommodates high-temperature use. On-off panel switch controls power to the unit and a red pilot light indicates that the heater is on. High-density rock wool insulation effectively retains heat for improved temperature uniformity.

Bench Ovens feature double doors for greater access to chamber—ideal when loading larger items. Overtemperature protection turns oven off if temperature exceeds maximum temperature.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat