Glas-Col 108A TOW-MA1 Digital Vapor Temperature Monitor; 120V

Representative image only.
Glas-Col Mfr # 108A TOW-MA1 – Item # WW-36226-90
Ideal for monitoring vapor temperature in heating mantles
  • Input type: J thermocouple jack
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Power (VAC)120
  • DescriptionDigital Vapor Temperature Monitor; 120V
  • Warranty1 Year
1 Year Warranty

Includes

Six foot power cord and grid bracket.

Key Features

  • Input type: J thermocouple jack
  • 1 year warranty

More About this Item

This compact digital vapor temperature montior with type "J" thermocouple input jack, features a red LED display, setpoint input, high/low alarms, and thermocpule break alarm/notification.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat