This item is now discontinued. We recommend the following as suggested replacements: WW-47355-34

Gillis Mfg A2472CP64S-4 Adjustable four-shelf starter unit; 72" x 24" x 64"

Representative image only.
Gillis Mfg Mfr # A2472CP64S-4 – Item # WW-47524-08
Unique square post design makes units stronger to hold heavier loads
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Shelf Length (in)24
  • Shelf Width (in)60
  • Shelf Length (cm)60.96
  • Shelf Width (cm)152.4
  • Number of Shelves4
  • Capacity (lbs)500
  • Capacity (kg)227
  • DescriptionAdjustable four-shelf starter unit; 72\" x 24\" x 64\"
  • Warranty1 Year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

Starter kits come with everything needed—out of the box. Modify and expand your shelving units as needed afterward.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat