Gillis Mfg A2460CP72A-4 Add-on shelving unit for four-shelf starter unit 47525-07

Representative image only.
Gillis Mfg Mfr # A2460CP72A-4 – Item # WW-47525-17
Unique square post design makes units stronger to hold heavier loads
  • Easily customize your shelving unit—purchase a starter set now and add on to it later.
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Shelf Length (in)24
  • Shelf Width (in)48
  • Shelf Length (cm)60.96
  • Shelf Width (cm)121.92
  • Number of Shelves4
  • Capacity (lbs)750
  • Capacity (kg)340
  • DescriptionAdd-on shelving unit for four-shelf starter unit 47525-07
  • Warranty1 Year
1 Year Warranty

Key Features

  • Easily customize your shelving unit—purchase a starter set now and add on to it later.
  • 1 year warranty

More About this Item

Units with 36" and 48" shelves can hold up to 1000 lb per shelf; units with 60" shelves hold up to 750 lb per shelf; and units with 72" shelves can hold up to 500 lb per shelf. The open wire shelves give you maximum visibility and let air move around freely, resulting in less accumulation of dust and dirt. Steel shelves feature a double finish for extra protection: They are first coated with electro-zinc ( chromate) plating, then with protoxy—a clear, nontoxic epoxy.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat