Gillis Mfg A1848CP33UC-2 Two-Shelf Utility Cart; 48" x 18"

Representative image only.
Mfr # A1848CP33UC-2 – Item # WW-47521-10
Ideal for moving heavy loads—transport up to 800 lbs!
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Shelf Length (in)18
  • Shelf Width (in)48
  • Shelf Length (cm)45.72
  • Shelf Width (cm)121.92
  • Number of Shelves2
  • Capacity (lbs)800
  • Capacity (kg)363
  • Caster Size (in)5
  • DescriptionTwo-shelf utility cart; 48\" x 18\" 18,
  • Warranty1 Year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

Use these carts to move your heavy loads. Carts feature a double finish for extra protection: first they are coated with electro-zinc (chromate) plating, then with protoxy—a clear, nontoxic epoxy. The carts have four 5" (12.7 cm) dia rubber swivel casters.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat