Gillis Mfg A1836CP64TS-4 Three-Sided, Four-Shelf Wire-Mesh Cart; 36" x 18", 1200 lbs Cap

Representative image only.
Gillis Mfg Mfr # A1836CP64TS-4 – Item # WW-47523-00
Open-wire design lets you see contents from all sides
  • Transports up to 1200 lbs
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Width (in)18
  • Width (cm)45.72
  • Shelf Length (in)18
  • Shelf Width (in)36
  • Shelf Length (cm)45.72
  • Shelf Width (cm)91.44
  • Number of Shelves4
  • Capacity (lbs)1200
  • Capacity (kg)544
  • Caster Size (in)5
  • DescriptionThree-Sided, Four-Shelf Wire-Mesh Cart; 36\" x 18\", 1200 lbs Cap
  • Warranty1 Year
1 Year Warranty

Key Features

  • Transports up to 1200 lbs
  • 1 year warranty

More About this Item

Use these three-side carts to move your heavy loads. Back and side enclosures keep material from falling off while being transported. Carts feature a double finish for extra protection: first they are coated with electro-zinc (chromate) plating, then with protoxy—a clear, nontoxic epoxy. Four 5" (12.7 cm) dia polyurethane swivel casters make carts easy to maneuver.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat