Gillis LPI MA1860C64A-4 Chrome-Wire Adjustable Ad-On Shelf, 18"W X 60"L X 64"H

Representative image only.
Gillis LPI Mfr # MA1860C64A-4 – Item # WW-47530-35
Economical shelving units help you stay within budget
  • 800-lb load capacity per shelf
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Shelf Length (in)18
  • Shelf Width (in)60
  • Shelf Length (cm)45.72
  • Shelf Width (cm)152.4
  • Number of Shelves4
  • Capacity (lbs)800
  • Capacity (kg)363
  • DescriptionChrome-Wire Adjustable Ad-On Shelf, 18\"W X 60\"L X 64\"H
  • Warranty1 Year
1 Year Warranty

Key Features

  • 800-lb load capacity per shelf
  • 1 year warranty

More About this Item

Round-post wire shelving has a smooth, chrome-plated finish and is interchangeable with most round post systems. The open-air design prevents dirt and dust buildup. Starter units include four shelves, four posts, and 16 shelf supports. Add-on units include four shelves, two posts, eight shelf supports, and eight S-hooks.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat