General Tools TS05 ToolSmart™Infrared Thermometer

Representative image only.
General Tools Mfr # TS05 – Item # WW-30009-15
Assign readings to images for quick reference
  • Safely determine temperature readings from a distance
  • Save money—locate and repair areas where energy is being wasted
  • ToolSmart app makes storing, sharing, and organizing data by projects easy
  • Auto power-off trigger save battery power
  • 1 year warranty

₹12,300.00INR / Each

₹27,000.00 - ₹33,700.00INR / Each

for an additional
₹27,000.00INR / Each
for an additional
₹33,700.00INR / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Distance To Target Size Ratio (D:S)12:1
  • EmissivityFixed at 0.95
  • Sighting TypeSingle dot
  • Laser ClassClass 3R
  • Min Temperature (° F)-40
  • Max Temperature (° F)1076
  • Min Temperature (° C)-40
  • Max Temperature (° C)580
  • Accuracy±3°F (2°C) or ±2% of reading (whichever is greater) above 32°F (0°C); ±5°F (3°C) or ±2% of reading (whichever is greater) below 32°F (0°C)
  • Resolution1°F (1°C)
  • Response time500 msec
  • Display TypeLCD, backlit
  • Battery1 9V (included)
  • Height (in)5 19/64
  • Width (in)1 2/5
  • Length (in)6 45/64
  • DescriptionHandheld infrared thermometer, 12:1
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Includes

One 9 V battery.

Key Features

  • Safely determine temperature readings from a distance
  • Save money—locate and repair areas where energy is being wasted
  • ToolSmart app makes storing, sharing, and organizing data by projects easy
  • Auto power-off trigger save battery power
  • 1 year warranty

More About this Item

The ToolSmart handheld infrared thermometer makes identifying hot or cold spots in your facility or business easy— just aim, pull the trigger, and read the display. Captures temperature readings safely from a distance as well as in hard-to-reach places. Built-in targeting ring shows exactly what spot you are measuring. Set high and low alarms to know instantly if readings are outside your temperature range.
View inspected areas on a high-visibility LCD or use your smartphone as a second screen by connecting to it wirelessly. Quickly save, share, and apply temperature readings to images for quick reference on your smartphone by using the free ToolSmart app. Ideal for inspecting windows and doors for drafts, checking temperature of water pipes, and spotting overheating wires.

Cole-Parmer provides a wide offering of Professional Infrared Thermometers with varying features and accuracies depending on your application.
We now offer an FDA-cleared infrared thermometer.
Our other infrared thermometers are not approved for medical usage and are not FDA-approved.
For help in selecting an infrared thermometer please contact the Technical Support team at Cole-Parmer.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat