General Tools TS02 ToolSmart™Digital Angle Finder

Representative image only.
General Tools Mfr # TS02 – Item # WW-30009-13
Send data to your phone with Bluetooth™ enabled communication
  • Easily determine the angle of any corner up to 225° in second
  • Quickly determine measurement reading with large 1.6” diagonal LCD
  • Figure out compound angles effortlessly with the embedded calculator
  • ToolSmart app makes storing, sharing, and organizing data by projects easy
  • 1 year warranty

Call For Price

₹13,500.00 - ₹20,200.00INR / Each

for an additional
₹13,500.00INR / Each
for an additional
₹20,200.00INR / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Min operating temperature (° F)32
  • Max operating temperature (° F)104
  • Min operating temperature (° C)0
  • Max operating temperature (° C)40
  • Display TypeLCD
  • Battery Type1 CR2032 Lithium (included)
  • Length (in)12
  • Height (in)0.9
  • Width (in)2
  • Length (cm)30.5
  • Height (cm)2.3
  • Width (cm)5.1
  • DescriptionGeneral Tools TS02 ToolSmart Digital Angle Finder
  • Warranty1 year
1 Year Warranty

Key Features

  • Easily determine the angle of any corner up to 225° in second
  • Quickly determine measurement reading with large 1.6” diagonal LCD
  • Figure out compound angles effortlessly with the embedded calculator
  • ToolSmart app makes storing, sharing, and organizing data by projects easy
  • 1 year warranty

More About this Item

This digital angle finder measures interior and exterior angles up to 225° with a ±0.3° accuracy and 0.1° resolution in just seconds. This also features both horizontal and vertical bubble levels for enhanced precision. With the press of a button, you can set the level to zero or send the measurements to your smartphone by using the free ToolSmart app. Readings can be tracked over time on your phone and placed onto pictures for quick and easy reference points.
This unit also features a 10.5” ruler on the measuring arm and a 5-minute auto power-off function.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat