General Tools SAM800IND Digital Thermohygrometer Pen With Dew Point And Heat Index

Representative image only.
General Tools Mfr # SAM800IND – Item # WW-37401-01
Ideal for monitoring environmental conditions within the workplace
  • Compact size allows for convenient storage
  • Dewpoint
  • 1 year warranty

Call For Price

₹27,000.00 - ₹33,700.00INR / Each

for an additional
₹27,000.00INR / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Min RH Range (%)0
  • Max RH Range (%)100
  • RH Accuracy±5% RH
  • RH Resolution (%)0.1%
  • Min Temperature (° F)-4
  • Min Temperature (° C)-20
  • Max Temperature (° F)122
  • Max Temperature (° C)50
  • Temperature Accuracy±1.8°F (±1.0°C)
  • Temperature Resolution0.1°
  • Response Time60 seconds
  • Display TypeLCD (3-digit, 0.375\" H for RH; 3-digit, 0.25\" H for temperature)
  • Battery1 1.5V Lithium (included)
  • Height (in)6 3/4
  • Width (in)1 1/2
  • Depth (in)1
  • DescriptionDigital Thermohygrometer Pen With Dew Point And Heat Index
  • Warranty1 year
1 Year WarrantyDEW POINT

Key Features

  • Compact size allows for convenient storage
  • Dewpoint
  • 1 year warranty

More About this Item

Meters feature min/max memory with rest, data hold, degF/degC reading, and auto shutoff with low-battery indicator. A large LCD displays RH, temperature, dew point, and heat index readings. Audible alarm and visible danger icon indicate when the heat index is at a dangerous level.
.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat