General Tools RHMG650 9-in-1 Pin/Pinless Digital Moisture Meter with Thermohygrometer

Representative image only.
General Tools Mfr # RHMG650 – Item # WW-37800-16
Stores up to 20 pairs of temperature and RH readings
  • Settable high and low alarms for RH and moisture level Easy to read backlit LCD with 3-digit primary readout Auto power off function saves battery life
  • 1 year warranty

₹68,700.00INR / Each
Include Accessories Today!

SPECS & DESCRIPTION

Specifications & Description

  • Measurement TypeResistive + Inductive
  • Moisture Range Wood Scale (Min) (%)0
  • Moisture Range Wood Scale (Max) (%)99.9
  • Moisture Accuracy±3%
  • Min Temperature (° F)-20
  • Min Temperature (° C)-29
  • Max Temperature (° F)167
  • Max Temperature (° C)75
  • Temperature accuracy±3.6°F (±2°C)
  • Display TypeBacklit LCD
  • Memory Capacity20 pairs of temperature & RH readings
  • AlarmHigh and low audible alarms for RH and moisture levels
  • Battery1 9V (included)
  • Height (in)2 51/64
  • Depth (in)1 13/32
  • Description9-in-1 Pin/Pinless Digital Moisture Meter with Thermohygrometer
  • Warranty1 year
1 Year Warranty

Includes

pin-type moisture probe, sensor protection cap, and 9 V battery.

Key Features

  • Settable high and low alarms for RH and moisture level Easy to read backlit LCD with 3-digit primary readout Auto power off function saves battery life
  • 1 year warranty

More About this Item

Combination pin/pinless moisture meters offer temperature and humidity readings and additional calculations, making them ideal for water damage remediators and facility maintenance professionals. Each unit features a data Hold function, Min/Max values, and temperature units in °F or °C.

9-in-1 Model (37800-16) measures relative moisture level using pinless sensor, absolute moisture level using included pin-type probe, ambient temperature, relative humidity (RH), absolute humidity, mixing ratio (GPP), dew point, atmospheric pressure, and vapor pressure.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat