General Tools PTH8707 Temperature Humidity Pen

Representative image only.
General Tools Mfr # PTH8707 – Item # WW-37800-10
Get quick and accurate humidity and temperature measurements
  • Clips into shirt pocket for easy handling
  • Powers off automatically after 20 minutes
  • 1 year warranty

Call For Price

SPECS & DESCRIPTION

Specifications & Description

  • Min RH Range (%)20
  • Max RH Range (%)95
  • RH Accuracy±3% from 10 to 90% RH
  • RH Resolution (%)0.1
  • Min Temperature (° F)32
  • Min Temperature (° C)0
  • Max Temperature (° F)122
  • Max Temperature (° C)50
  • Temperature Accuracy±1.8°F (1°C)
  • Temperature Resolution0.1°
  • Display TypeLCD
  • Battery1 CR2032 (included)
  • Height (in)1/2
  • Width (in)1 1/4
  • Length (in)6 1/2
  • DescriptionTemperature Humidity Pen
  • Warranty1 year
1 Year Warranty

Includes

pocket clip and CR2032 battery.

Key Features

  • Clips into shirt pocket for easy handling
  • Powers off automatically after 20 minutes
  • 1 year warranty

More About this Item

Pen-style thermohygrometer instantly displays relative humidity and temperature of an enclosed environment on large LCD screen. Ideal for homeowners and HVAC/R contractors, the meter quickly monitors ventilation and indoor environmental conditions. It can also be used to monitor green-house environments to achieve optimal growing conditions. Features includes °F/°C switch, min/max memory recall, and protective sensor rotating cap.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat