General Tools & Instruments SAM700BAR Digital Weather Meter

Representative image only.
General Tools & Instruments Mfr # SAM700BAR – Item # WW-86366-10
Monitor barometric pressure, temperature, humidity, and dew point
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Barometric Pressure Accuracy (PSI)±3%
  • Max Temperature (Outside) (° F)122
  • Min Temperature (Outside) (° F)-4
  • Temperature Accuracy (Outside) (° F)±1.8
  • Max Temperature (Outside) (° C)50
  • Min Temperature (Outside) (° C)-20
  • Temperature Accuracy (Outside) (° C)±1
  • Max Humidity RH (Outside) (%)100
  • Min Humidity RH (Outside) (%)0
  • Humidity Accuracy (Inside)±5%
  • Max Dew Point (° F)140
  • Min Dew Point (° F)32
  • Max Dew Point (° C)60
  • Min Dew Point (° C)0
  • Dew Point Accuracy±3%
  • Battery TypeOne CR2032 Li-ion (included)
  • Height (in)1 1/2
  • Width (in)6 7/8
  • Depth (in)1
  • DescriptionDigital Weather Meter
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Key Features

  • 1 year warranty

More About this Item

This compact weather meter fits in your pocket. Easily view environmental conditions on large, digital dual display. Meter features selectable °C/°F, min/max memory with reset, data hold, auto power off, 2-second response time, and low battery indicator.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat